Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 36W, 120-277V

Item #: 505527
Cat #: H3DT536GU110
UPC: 027557976848
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 36, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 36, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube,1 lamp, 36W
Also known as: 027557976848, H3DT536GU110

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Wattage: 36
Color: White
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, High Output, Electronic
Wattage: 36
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Shape: T5 (Tubular)
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)