CODE STROBE WALL 120AC AMBER

Item #: 505599

Cat #: CSSB75120ACAM

UPC: 781381860574

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Strobe Light Fixture, Type Strobe Light, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch, Number of Plugs 3, Enclosure Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X, Enclosure Material Copper-Free Aluminum, Enclosure Finish Epoxy Powder Coated, Lens Material Prismatic Glass Globe, Lens Color Amber, Operating Temperature -25 Deg C, Mounting Wall Bracket, Size 13.8 Inch W x 13.75 Inch H, Application Marine/Wet Location, Approval UL 1203/1638/1971, Screw Material Stainless Steel

Overview

Explosion-Proof Strobe Light Fixture, Type Strobe Light, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch, Number of Plugs 3, Enclosure Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X, Enclosure Material Copper-Free Aluminum, Enclosure Finish Epoxy Powder Coated, Lens Material Prismatic Glass Globe, Lens Color Amber, Operating Temperature -25 Deg C, Mounting Wall Bracket, Size 13.8 Inch W x 13.75 Inch H, Application Marine/Wet Location, Approval UL 1203/1638/1971, Screw Material Stainless Steel
Also known as: 781381860574, CSSB75120ACAM

Specifications

No Specifications Available