Push Button, Illuminated, Flush, Yellow, 120VAC, White LED, 1 NO/NC

Item #: 505621

Cat #: 800FM-LF5MQ5WQ11

UPC: 885630571379

to view pricing and more.
Documents & Guides
Push Button, Flush, Metal, Illuminated, Yellow Lens, White Integrated LED, 120 Volt AC, Metal Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block

Overview

Push Button, Flush, Metal, Illuminated, Yellow Lens, White Integrated LED, 120 Volt AC, Metal Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block
Also known as: 885630571379, 800FM-LF5MQ5WQ11

Specifications

Volts AC Control: 120
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Yellow
Volts AC Control: 120
Amps: 10
Family / Style: 800F
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Yellow