6 AWG XHHW Stranded Copper, Red, 5000'

Item #: 505644
Cat #: XHHW6STRRED5000RL
UPC: 980100241087
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600V, Red, 5000 Foot Reel

Overview

6 AWG, XHHW-2, Stranded Copper, 600V, Red, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241087, XHHW6STRRED5000RL

Specifications

Color: Red
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)