Solenoid, 115VAC, 60Hz, Pull Type, 1" Stroke, Through Bolt, No Feet

Item #: 505702

Cat #: CR9500C102D2Z

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solenoid, 115 Volt AC, 60 Hertz, Pull Type Operation, 1 Inch Stroke, Through-Bolt Mounting, No Feet

Overview

Solenoid, 115 Volt AC, 60 Hertz, Pull Type Operation, 1 Inch Stroke, Through-Bolt Mounting, No Feet
Also known as: CR9500C102D2Z

Specifications

Length: 1 in
Phase: 1
Type: Solenoid, Pull
Volts AC: 115
Length: 1 in
Type: Solenoid, Pull
Phase: 1
Volts AC: 115