This product has been discontinued.

Fuse Block, Class J, 3P, 101-200A, 600V, Box Lug w/Retaining Clip
Item #: 5058
Cat #: J60200-3CR
UPC: 051712275019
Sign In or Register to view pricing and more.
Documents & Guides
Class J Fuseblock, 3-Pole, 101-200A, 600V, Box Lug w/Retaining Clip
Overview
Class J Fuseblock, 3-Pole, 101-200A, 600V, Box Lug w/Retaining Clip
Also known as: 051712275019, J60200-3CR
Specifications
| Poles: | 3 |
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Material: | Thermoplastic |
| Class: | J |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Box Lug |
| Class: | J |
| Type: | Fuse Block |
| Material: | Thermoplastic |
| Volts AC: | 600 |