
Toggle Wallplate, 2-Gang, Light Almond Gloss, Standard
Item #: 505805
Cat #: FG-2-LA
UPC: 027557554299
to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.
Overview
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.
Fassada, Gloss, Two-gang wallplate in light almond
Also known as: 027557554299, FG-2-LA
Specifications
| Type: | Toggle Switch |
| Color: | Light Almond |
| Gangs: | 2 |
| Mounting: | Device |
| Type: | Toggle Switch |
| Gangs: | 2 |
| Color: | Light Almond |
| Mounting: | Device |