LED High Bay, 150W, 4000K

Item #: 505808

Cat #: IBH11LMVOLT

UPC: 753573864332

to view pricing and more.
Documents & Guides
LED High Bay, 145-149W, 4000K, 70 CRI, 11,200 Lumens, Multi-Volt, 0-10V Dimming, DLC Qualified, Life: 50,000 Hours.

Overview

LED High Bay, 145-149W, 4000K, 70 CRI, 11,200 Lumens, Multi-Volt, 0-10V Dimming, DLC Qualified, Life: 50,000 Hours.
Also known as: 753573864332, IBH11LMVOLT

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Wattage: 145
Color: White
Lumens: 11000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 145
Lumens: 11000
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 70
Color: White
Light Technology: LED
Volts AC Range: 120 - 277