Cast Bonding Lug, Brass, Tinned, 7/16" Hole

Item #: 505815

Cat #: LPC551L38

UPC: 782856430018

to view pricing and more.
Documents & Guides
Cast Bonding Lug, Brass, Tinned, 7/16" Hole

Overview

Cast Bonding Lug, Brass, Tinned, 7/16" Hole

Lightning protection Cast Bonding Lug.

Also known as: 782856430018, LPC551L38

Features & Benefits

  • Provides contact area for main sized bonding

Specifications

Height: 1 in
Material: Brass
Standards: California Proposition 65
Finish: Tinned
Depth: 1.562 in
Width: 3.875
Height: 1 in
Standards: California Proposition 65
Depth: 1.562 in
Material: Brass
Finish: Tinned
Width: 3.875