Breaker, 25A, 1P, 120/240V, 22 kAIC

Item #: 505852

Cat #: BRH125

UPC: 786676373159

to view pricing and more.
25 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

25 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

Type BR Style 1-inch Plug-On Circuit Breaker Catalog#:BRH125 Type BR Style 1-inch Plug-On Circuit Breaker, Single-Pole, 25A, 120/240V, 22 kAIC, #14-4 AWG Cu/Al at 600C or 750C

Also known as: 786676373159, BRH125

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: BR
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 22 kA
Poles: 1
Family / Style: BR