Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Aluminum, Gray
Item #:
50589
Cat #:
5155-0
UPC:
050169515501
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle. Diameter 1.406 Inch, Gray.
Overview
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle. Diameter 1.406 Inch, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169515501, 5155-0
Specifications
Material: | Die Cast Aluminum |
Mounting: | Vertical |
Color: | Gray |
Gangs: | 1 |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Color: | Gray |
Standards: | California Proposition 65 |
Mounting: | Vertical |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)