Cable Tie, 17", 120 lb., UV Black, 50/Bag

Item #: 505980

Cat #: IT5LH-L0

UPC: 783250574681

to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant, 17.8 In Long, 120 lb Tensile Strength, UV Nylon, Black, 5-1/4 In Max Bundle Dia., 50 per Bag, Order in Multiples of 50, Light-Heavy Cross Section

Overview

Cable Tie, Weather Resistant, 17.8 In Long, 120 lb Tensile Strength, UV Nylon, Black, 5-1/4 In Max Bundle Dia., 50 per Bag, Order in Multiples of 50, Light-Heavy Cross Section
Also known as: 783250574681, IT5LH-L0

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Material: Nylon
Weight Capacity: 120 lbs