Compression Lug, Copper, 1-Hole

Item #: 505997

Cat #: LCA300-58-X

UPC: 074983901975

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 300 kcmil Cable, 5/8" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 300 kcmil Cable, 5/8" Stud Hole
Also known as: 074983901975, LCA300-58-X

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Allowable Gauge Range: 300
Stud Size: 5/8 in
Material: Copper
Color: White
Stud Size: 5/8 in
Mounting: 1-Hole
Allowable Gauge Range: 300