Flex Connector, 90°, Squeeze, 1/2", Malleable

Item #: 50601

Cat #: 2202

UPC: 050169022023

to view pricing and more.
Flex Connector, 90°, Squeeze, 1/2 Inch, Malleable Iron

Overview

Flex Connector, 90°, Squeeze, 1/2 Inch, Malleable Iron

Upgrade your installations with rugged, die-cast zinc cable connectors engineered for reliability and performance. These 90-degree squeeze and duplex fittings deliver durable mechanical protection, easy installation, and secure bonding for armored cable in dry locations. Available in multiple trade sizes with precise dimensions, they offer professional-grade quality, compliance with industry standards, and long-lasting value—perfect for contractors seeking efficiency, safety, and superior craftsmanship.

Also known as: 050169022023, 2202

Features & Benefits

  • All malleable iron construction insures mechanical protection for the raceway.
  • Electro zinc plated for added corrosion protection.
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1/2 in