Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.02", 0.48" dia

Item #: 506069

Cat #: S429F2J16

UPC: 782856355571

to view pricing and more.
Documents & Guides
Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.02", 0.48" dia

Overview

Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.02", 0.48" dia

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856355571, S429F2J16

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper