
Electronic Ballast, 3-Lamp, 120-277V, Program Start
Item #: 506087
Cat #: IOP3PSP32SC35I
UPC: 781087081631
to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Optanium Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8, (3) F32T8 or (3) F32T8/ES (25W, 28W, 30W).
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Optanium Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8, (3) F32T8 or (3) F32T8/ES (25W, 28W, 30W).
Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent lamps out in the market place.
Also known as: 781087081631, IOP3PSP32SC35I
Specifications
| Wattage: | 32, 28, 25, 30 |
| Type: | Programmed Start, Electronic |
| Volts AC: | 120, 277 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25, 30 |
| Volts AC: | 120, 277 |
| Family / Style: | Optanium |
| Type: | Programmed Start, Electronic |
| Shape: | T8 (Tubular) |