15 Amp Non-Polarized Handle Plug, Vinyl, Black, 125V, 1-15P

Item #: 50611
Cat #: 48646
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Non-Polarized Handle Plug, Vinyl, Black, 125V, 1-15P15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Non-Polarized, Non-Grounding - Black.

Overview

15 Amp Non-Polarized Handle Plug, Vinyl, Black, 125V, 1-15P15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Non-Polarized, Non-Grounding - Black.
Also known as: 48646

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Volts AC: 120
Material: Vinyl
Type: Non-Polarized, Residential Grade, Plug, Non-Grounding
NEMA Configuration: Non-Nema, WD-6
Color: Black
Amps: 15
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Material: Vinyl
NEMA Configuration: Non-Nema, WD-6
Amps: 15
Volts AC: 120
Type: Non-Polarized, Residential Grade, Plug, Non-Grounding
Color: Black

Customer Reviews

No reviews for this product
(0)