
DISCONNECT, 100A UNFUSED, 4X, SS, W/AC
Item #: 506213
Cat #: HBLDS10SSAC
UPC: 783585372594
to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Motor Controls, IndustrialGrade, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC,Screw Terminals, Stainless Steel, NEMA 4X Enclosure, With Aux Contact
Overview
Hubbell Wiring Device Kellems, Switches and Motor Controls, IndustrialGrade, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC,Screw Terminals, Stainless Steel, NEMA 4X Enclosure, With Aux Contact
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Also known as: 783585372594, HBLDS10SSAC
Features & Benefits
- Molded-in conduit opening and field installed hub
- Internal frame automatically bonds all grounds
- Reversible interior accommodates top or bottom conduit opening
Specifications
| Material: | Composite |
| Material: | Composite |