Transformer, 200/220/440,208/230/460,240/480 - 23/110,24/115,25/120

Item #: 506229

Cat #: AE020050

UPC: 047503084854

to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, AE Series, 200/220/440, 208/230/460, 240/480 Primary - 23/110, 24/115, 25/120 Secondary, 1-Phase

Overview

Transformer, Control, 50 VA, AE Series, 200/220/440, 208/230/460, 240/480 Primary - 23/110, 24/115, 25/120 Secondary, 1-Phase
Also known as: 047503084854, AE020050

Features & Benefits

  • Substitute new ICT TB50A004C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 50
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480