
B-LINE B12SH-240HDG Deep Strut, 2 7/16
Item #: 506238
Cat #: B12SH-240HDG
UPC: 781011207168
to view pricing and more.
Documents & Guides
B12SH-240 STRT SNGL 12GA 20'
Overview
B12SH-240 STRT SNGL 12GA 20'
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011207168, B12SH-240HDG
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Height: | 2 7/16 in |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Length: | 20 ft |
| Height: | 2 7/16 in |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |