Breaker, Miniature, 1A, 480Y/277VAC, 96VDC, 2P, Trip Curve C

Item #: 50627

Cat #: 1492-SP2C010

UPC: 611320048674

to view pricing and more.
Documents & Guides
Breaker, Miniature, 1 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve C, Inductive Load

Overview

Breaker, Miniature, 1 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve C, Inductive Load
Also known as: 611320048674, 1492-SP2C010

Specifications

Poles: 2
Amps: 1
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Amps: 1
Volts AC: 277, 480Y
Volts DC: 96