Locknut, Type Bonded With Gasket, Size 3", Raintight, Steel/Zinc

Item #: 50630

Cat #: LS-800

UPC: 687855168507

to view pricing and more.
Documents & Guides
Locknut, Bonded With Neoprene Gasket, 3 Inch, Raintight, Steel/Zinc, Installed As Per The National Electrical Code Article 345-Intermediate Metal Conduit and Article 346-Rigid Metal Conduit

Overview

Locknut, Bonded With Neoprene Gasket, 3 Inch, Raintight, Steel/Zinc, Installed As Per The National Electrical Code Article 345-Intermediate Metal Conduit and Article 346-Rigid Metal Conduit
Also known as: 687855168507, LS-800

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Diameter: 3 in
Finish: Zinc
Material: Steel