TOR 7220L 120V DPDT 40A 24 HOUR

Item #: 506308

Cat #: 7220L

UPC: 786261190093

Sign In or Register to view pricing and more.
Documents & Guides
TOR 7220L 120V DPDT 40A 24 HOUR WITH SKIP A DAY RESERVE POWER

Overview

TOR 7220L 120V DPDT 40A 24 HOUR WITH SKIP A DAY RESERVE POWER
Also known as: 786261190093, 7220L

Specifications

Type: DPDT
Range: 24 hr
Volts AC: 120
Amps: 40
Type: DPDT
Volts AC: 120
Range: 24 hr
Amps: 40