Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #78097
Item #:
506309
Cat #:
53A/HAL/DLMS/SW/4-120V
UPC:
046135500459
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, Color Temperature: 2775K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50045* *** Discontinued ***
Overview
Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, Color Temperature: 2775K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50045* *** Discontinued ***
Also known as: 046135500459, 53A/HAL/DLMS/SW/4-120V
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 2775 (Warm White) |
Volts AC: | 120 |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Wattage: | 53 |
Light Technology: | Halogen |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Light Technology: | Halogen |
Color Temperature: | 2775 (Warm White) |
Lumens: | 800 |
Wattage: | 53 |
Customer Reviews
No reviews for this product
(0)