This product has been discontinued.

Sign, CAUTION, Not Illuminated, 7" x 10", Indoor/Outdoor
Item #: 506318
Cat #: 22937
UPC: 754473229375
to view pricing and more.
Documents & Guides
Sign, CAUTION Turn Machine Off When Not In Use, Not Illuminated, Black Lettering, 7 Inch x 10 Inch, Indoor/Outdoor
Overview
Sign, CAUTION Turn Machine Off When Not In Use, Not Illuminated, Black Lettering, 7 Inch x 10 Inch, Indoor/Outdoor
Also known as: 754473229375, 22937
Specifications
| Color: | Yellow/Black |
| Height: | 7 in |
| Type: | Sign |
| Material: | Plastic |
| Width: | 10 in |
| Color: | Yellow/Black |
| Type: | Sign |
| Width: | 10 in |
| Height: | 7 in |
| Material: | Plastic |