Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", No KOs, Steel

Item #: 506329

Cat #: RSC121206NK

UPC: 786725860876

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat
Also known as: 786725860876, RSC121206NK

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shiled top and smooth seamless sides and front
  • A slip-on reversible cover is securely fastened with screws located along botoom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 6 in
Material: Steel
Standards: California Proposition 65
Width: 12 in
Color: Gray
Mounting: Wall
IP/NEMA Rating: NEMA 3R