4/0 AWG XHHW Stranded Copper, Gray, 4500'

Item #: 506458

Cat #: XHHW4/0STRGRY4500RL

UPC: 980100245283

to view pricing and more.
4/0 AWG XHHW Stranded Copper, Gray, 4500 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Gray, 4500 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100245283, XHHW4/0STRGRY4500RL

Specifications

Length: 4500 ft
Material: Copper
Color: Gray
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 4500 ft
Color: Gray
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded