Ind Pilot Lght Conn

Item #: 506627

Cat #: 2313-PLC

UPC: 078477075043

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA L5-20r, 2p, 3w, Locking Connector,industrial Grade, Grounding, Power Indication - Black-white

Overview

20 Amp, 125 Volt, NEMA L5-20r, 2p, 3w, Locking Connector,industrial Grade, Grounding, Power Indication - Black-white

20 Amp, 125 Volt, 2-Pole,3-Wire, Locking Connector, Industrial Grade, Grounding, Power Indication, Black-White

Also known as: 078477075043, 2313-PLC

Specifications

Mounting: Cable
Type: Locking Connector
Phase: 1
Color: Black, White
Amps: 20
NEMA Configuration: L5-20R, WD-6
Mounting: Cable
Phase: 1
Amps: 20
Type: Locking Connector
Color: Black, White
NEMA Configuration: L5-20R, WD-6