SQD HJL26125 MOLDED CASE CIRCUIT

Item #: 506719

Cat #: HJL26125

UPC: 785901623236

to view pricing and more.

Overview

SQD HJL26125 MOLDED CASE CIRCUIT BREAKER 600V 125A
Also known as: 785901623236, HJL26125

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 25 kA