BLK ROUND PLUG

Item #: 50692
Cat #: 48642
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
BLK ROUND PLUG15Amp-125 Volt Non grounding plug, Black

Overview

BLK ROUND PLUG15Amp-125 Volt Non grounding plug, Black
Also known as: 48642

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: Round Plug, Non-Polarized, Residential Grade, Non-Grounding
Volts AC: 120
Material: Vinyl
NEMA Configuration: Non-Nema, WD-6
Amps: 15
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Volts AC: 120
NEMA Configuration: Non-Nema, WD-6
Color: Yellow
Type: Round Plug, Non-Polarized, Residential Grade, Non-Grounding
Material: Vinyl
Amps: 15

Customer Reviews

No reviews for this product
(0)