3P4W 3 PH 250V INLET

Item #: 506927

Cat #: CS8375

UPC: 785007837506

to view pricing and more.
Documents & Guides
3pole 4wire 3 Phase 250volt Inlet

Overview

3pole 4wire 3 Phase 250volt Inlet
Also known as: 785007837506, CS8375

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Material: Thermoplastic
Amps: 50
Phase: 3
Color: Gray
Amps: 50
Type: Flanged Inlet
Material: Thermoplastic