50 Amp, XT Series, Rotary, MMP

Item #: 506989
Cat #: XTPR050DC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 40.0 - 50.0.

Overview

50 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 40.0 - 50.0.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: XTPR050DC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 50
Amps Range: 40 - 50
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 50
Phase: 3
Amps Range: 40 - 50

Customer Reviews

No reviews for this product
(0)