Tie Mount, .63" (16.0mm)W, #8 Screw (M4)

Item #: 507036

Cat #: SGTM2S8-C0

UPC: 074983714162

to view pricing and more.
The cable tie mount is black and is applied with a #8 (M4) screw. It is 0.66" (16.7 mm) long and made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Grip® mini

Overview

The cable tie mount is black and is applied with a #8 (M4) screw. It is 0.66" (16.7 mm) long and made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Grip® mini
Also known as: 074983714162, SGTM2S8-C0

Specifications

Color: Black
Material: Nylon
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw
Material: Nylon