ProLine Sloped-Front HMI Enclosure Joining Kit, fits Side-to-Side, Black, Rubber

Item #: 507059

Cat #: PJ2FW7

UPC: 783510370190

to view pricing and more.
ProLine Sloped-Front HMI Enclosure Joining Kit for 2 700mm frames maintaining environmental seal. This ProLine Sloped-Front HMI Enclosure Joining Kit, PJ2FW7 item fits Side-to-Side with a material of Rubber colored Black.

Overview

ProLine Sloped-Front HMI Enclosure Joining Kit for 2 700mm frames maintaining environmental seal. This ProLine Sloped-Front HMI Enclosure Joining Kit, PJ2FW7 item fits Side-to-Side with a material of Rubber colored Black.

Joining Kits permit joining two 700-mm frames while maintaining an environmental seal. Joining Kit for Side-to-Side Applications (PJ2FW7) fits on either side of the frame. Top-to-frame Joining Kits permit joining two 700-mm frames while maintaining an environmental seal. Joining Kit for Side-to-Side Applications (PJ2FW7) fits on either side of the frame, allowing sloped fronts to be attached to 700-mm ProLine frames or to wall-mount kit. Kits available for one sloped front and one frame or one 1200-mm wide sloped front on two joined frames.

Also known as: 783510370190, PJ2FW7

Specifications

Color: Black
Weight: 3 lb
Material: Rubber
Finish: Smooth Matte
Color: Black
Material: Rubber
Weight: 3 lb
Finish: Smooth Matte