This product has been discontinued.
This product may not be available in all locations.

Pilot Device, Enclosure, 1 Hole, N3/3R/4/4X/12/13, Stainless Steel
Item #: 507069
Cat #: CR104PES11E
UPC: 783166283264
to view pricing and more.
Documents & Guides
Pilot Device, Enclosure, 1 Hole, NEMA 3/3R/4/4X/12/13, Stainless Steel, for HAND-OFF-AUTO Device
Overview
Pilot Device, Enclosure, 1 Hole, NEMA 3/3R/4/4X/12/13, Stainless Steel, for HAND-OFF-AUTO Device
Also known as: 783166283264, CR104PES11E
Specifications
| Type: | Pilot Device, Enclosure, HAND OFF AUTO |
| Size: | 30 mm |
| Family / Style: | CR104 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Color: | Silver |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Pilot Device, Enclosure, HAND OFF AUTO |
| Family / Style: | CR104 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Silver |