This product has been discontinued.

Side Mount Filter Fan, Size: 9", NEMA 12/IP54, 24V, 50/60 Hz, 0.17A
Item #: 507084
Cat #: SF0924413
UPC: 783510200121
to view pricing and more.
Documents & Guides
Side Mount Filter Fan, Size: 9 Inch, NEMA 12/IP54, 24 Volt, 50/60 Hz, 0.17 Amp, Color: Black, Material: Non-Metallic
Overview
Side Mount Filter Fan, Size: 9 Inch, NEMA 12/IP54, 24 Volt, 50/60 Hz, 0.17 Amp, Color: Black, Material: Non-Metallic
Also known as: 783510200121, SF0924413
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Black |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Black |