
to view pricing and more.
Documents & Guides
OCC ELL11/230-G 1-1/2"X30 GRAY PVC CTD ELBOW STL
Overview
OCC ELL11/230-G 1-1/2"X30 GRAY PVC CTD ELBOW STL
Also known as: 704508369958, ELL11/230-G
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Angle: | 30° |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Steel |
| Color: | Gray |
| Angle: | 30° |