Non-Slotted DIN Rail

Item #: 507100
Cat #: 1SNA174300R1700
UPC: 662019962429
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.Z2 (TS 35). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.

Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.Z2 (TS 35). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.
Also known as: 662019962429, 1SNA174300R1700

Specifications

Length: 2 m
Color: White
Material: Steel
Length: 2 m
Material: Steel
Color: White

Customer Reviews

No reviews for this product
(0)