Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 10', No Boots, CMR

Item #: 50711

Cat #: CAT610FTBBLU

UPC: 769555902824

to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 10 Foot Long, No Boots, CMR

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 10 Foot Long, No Boots, CMR
Also known as: 769555902824, CAT610FTBBLU

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Blue
Conductors: 4 Pair