Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 507124

Cat #: 10X1HWHSTSZJ

UPC: 705591960169

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591960169, 10X1HWHSTSZJ

Specifications

Size: # 10
Length: 1 in
Drive: Slotted
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Size: # 10
Drive: Slotted
Material: Steel
Length: 1 in
Screw Head: Hex
Finish: Zinc Plated