Hoffman CONCEPT CWS2 1-Door Sloped Top Encl, 16 IN L x 12 IN W x 8
Item #:
507132
Cat #:
CSD16128SSST
UPC:
783510260040
Sign In or Register to view pricing and more.
Documents & Guides
Hoffman CONCEPT CWS2 1-Door Sloped Top Encl, 16 IN L x 12 IN W x 8 IN D, NEMA 4X/IP66, 304 Stainless
Overview
Hoffman CONCEPT CWS2 1-Door Sloped Top Encl, 16 IN L x 12 IN W x 8 IN D, NEMA 4X/IP66, 304 Stainless
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD16128SSST Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510260040, CSD16128SSST
Specifications
Height: | 16 in |
Width: | 12 in |
Depth: | 8 in |
Mounting: | Surface |
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Height: | 16 in |
Depth: | 8 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Width: | 12 in |
Mounting: | Surface |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)