Panel For Enclosure, NEMA 4X, 14" x 12", Non-Metallic

Item #: 507134

Cat #: MP1412N

UPC: 635394040358

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, NEMA 4X, 14" x 12", Non-Metallic

Overview

Panel For Enclosure, NEMA 4X, 14" x 12", Non-Metallic

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394040358, MP1412N

Specifications

Width: 12 in
Color: White
Material: Non-Metallic
Height: 14 in
Standards: Build America Buy America Compliant
Width: 12 in
Material: Non-Metallic
Standards: Build America Buy America Compliant
Color: White
Height: 14 in