18/100 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Yellow

Item #: 507196

Cat #: GMT-18/100A

UPC: 051712576680

to view pricing and more.
Documents & Guides
18/100 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Yellow

Overview

18/100 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Yellow
Also known as: 051712576680, GMT-18/100A

Specifications

Interrupt Rating AC: 300
Type: Fuse, Indicator
Material: Thermoplastic
Amps: 0.180
Interrupt Rating DC: 300
Interrupt Rating AC: 300
Material: Thermoplastic
Interrupt Rating DC: 300
Type: Fuse, Indicator
Amps: 0.180