REXEL logo

Terminal Block, Fuse Holder, 8mm, Type: M 4/8.SFL, Gray

Item #: 50729
Cat #: 011566121
UPC: 662019957487
Sign In or Register to view pricing and more.
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: Neon Blown Fuse Indicator.

Product Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: Neon Blown Fuse Indicator.
Also known as: 662019957487, 011566121, Handle-style isolating terminal block

Frequently Bought Together (65)

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Amps: 10
Mounting: DIN Rail
Gauge: 12
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Gray
Amps: 10
Gauge: 12
Family / Style: Entrelec

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)