Elbow 90-Degree Tee-Cross, 10.00x10.00, Gray, Steel

Item #: 507333

Cat #: F1010G90TX

UPC: 783510451905

to view pricing and more.
Painted 90-Degree Elbow-Tee-Crosses can be used as a tee or cross for left or right 90-degree turns. This 90-Degree Elbow-Tee-Cross, F1010G90TX item measures 10.00x10.00 inches with a material of Steel colored Gray.

Overview

Painted 90-Degree Elbow-Tee-Crosses can be used as a tee or cross for left or right 90-degree turns. This 90-Degree Elbow-Tee-Cross, F1010G90TX item measures 10.00x10.00 inches with a material of Steel colored Gray.

Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.

Also known as: 783510451905, F1010G90TX

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°