Wireway 90 Sweep Elbow, 10x10x16

Item #: 507334
Cat #: F1010G90SE
UPC: 783510456108
Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90 Sweep Elbow, For Large Radius Turns, Material: Steel, Dimensions: 10" x 10" x 15.62"

Overview

Wireway 90 Sweep Elbow, For Large Radius Turns, Material: Steel, Dimensions: 10" x 10" x 15.62"
Also known as: 783510456108, F1010G90SE

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)