75V/2A Quick Disconnect Cable, 50 Ft.

Item #: 507373
Cat #: QDE850D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Euro-Style Quick Disconnect Cable, Rated Voltage: 75 Volts, Rated Current: 2 Amps, 8-Pin Female Connector, Length: 50 Feet, Non-Shielded

Overview

Euro-Style Quick Disconnect Cable, Rated Voltage: 75 Volts, Rated Current: 2 Amps, 8-Pin Female Connector, Length: 50 Feet, Non-Shielded
Also known as: QDE850D

Specifications

Gender: Female
Diameter: 6 mm
Type: Analog Flying Leads
Length: 50 ft
Material: PVC, Nickel Plated Brass
Amps: 2
IP/NEMA Rating: IP67
Color: Yellow
Shielding: Unshielded
Gender: Female
Type: Analog Flying Leads
Material: PVC, Nickel Plated Brass
IP/NEMA Rating: IP67
Shielding: Unshielded
Diameter: 6 mm
Length: 50 ft
Amps: 2
Color: Yellow

Customer Reviews

No reviews for this product
(0)