Contactor, Safety, 16A, 24VDC, Coil, Contacts, 4NO, 4NC

Item #: 507465

Cat #: 100S-C16UEJ14C

UPC: 885630554730

to view pricing and more.
Documents & Guides
Contactor, Safety, 16 Amp, 24 Volt DC, Electronic Coil, with Diode, Load Side, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 16 Amp, 24 Volt DC, Electronic Coil, with Diode, Load Side, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Also known as: 885630554730, 100S-C16UEJ14C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 16
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 16