REXEL logo

Conduit Locknut, 2", Steel

Item #: 50761
Cat #: L-600
UPC: 687855166008
Sign In or Register to view pricing and more.
Conduit Locknut, 2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit

Product Overview

Conduit Locknut, 2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit
Also known as: 687855166008, L-600
Frequently Bought Together (70)
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Hubbell-Raco
293 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
200MA 2" PVC Male Terminal Adapter.
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Appleton
WC-2004 Service Entrance Connector, 2", Zinc Die Cast
Appleton
C-2000 Service Entrance Cable Connector, 2", Zinc
EGS
CH-500-B Conduit Hanger with Bolt, Diameter: 2", Steel
Appleton
L-100 Conduit Locknut, 1/2", Steel
Appleton
ECO-105 Neer Aluminum Entrance Caps Size: 2"
Multiple
050MA 1/2" PVC Male Terminal Adapter.
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Multiple
RMX103WG-CUT 10/3 NM-B Solid Copper Orange, Cut to Length
Galvan
G-5 Ground Rod Clamp, 5/8 to 1/2", 2 to 10 AWG, Copper
Milbank
U7040-XL-TG-HSP Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Appleton
L-700 Conduit Locknut, 2-1/2", Steel
Multiple
200BA 2" PVC Box Adapter
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
nVent Erico
815880 GROUND ROD,GALV,POINTED
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Milbank
U7040-XL-TG-HSP Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Pass & Seymour
3232-TRW Tamper Resistant Duplex Receptacle, 15A, 125V, White
Gardner Bender
10-410 Crimp Connector, Steel, 18-10 Awg
Bizline
SG-6 Stud Guard, 1-1/2" x 5", Steel, Nail Sharp Points
Pass & Seymour
77705 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Bizline
1125-5 BX or NM-B Staple, 1-1/2" L x 9/16" W, Box of 500
Cantex
EZ44TN Switch/Outlet Box, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Multiple
RMX103WG-CUT 10/3 NM-B Solid Copper Orange, Cut to Length
Burndy
CZ11 Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Die Cast
Pass & Seymour
TPJ8-W Duplex Wallplate, 1-Gang, Nylon, White, Jumbo
Appleton
4CL 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Broan
1667H Fan Housing Can
Appleton
4O-1/2 4" Octagon Box, 1-1/2 Deep, 1/2" KOs, Steel
Multiple
SEU4/04/04/0-CUT Service Entrance Cable, SEU, Aluminum, 4/0-2, Cut to Length
Elite Lighting
EZ6IC-AT-W Universal IC Housing, Air-Shut, 6"
Multiple
RMX83WG-CUT NM-B - 8/3 Stranded Copper, Cut to Length
Allied Moulded
9338-EK 3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic
Midwest
AD5020 TEMP ADAPTER
Multiple
200MA 2" PVC Male Terminal Adapter.
Arlington
4405 Snap-In Knockout Bushing, 2",Plastic
Arlington
822ART EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Multiple
XHHW500STRBLK4000RL 500 MCM XHHW Stranded Aluminum Black 4000'
Multiple
20045ELB80 45° PVC Elbow, 2", Schedule 80
Allied Moulded
PC213-BH 3.5" Dia. Round Fixture Support Box
Eaton
1MPSC1 Crimp Lug, Landing Pad, 250 - 750MCM
Penn-Union
BLUA-050D2 500 MCM Aluminum Compression Lug
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Power-Strut
PSTG-3/8-EG Top Grip Nut, Size: 3/8-16, Steel/Electro-Galvanized
Arlington
EMT75 EMT Insulating Bushing, 3/4", Non-Metallic
Allied Moulded
P-442 Two Gang Electrical Box
Appleton
CN200 2 IN COND NIP IRON
Eaton
1MP3206R Meter Pack, 200A, 3 Socket, 1PH, 120/240VAC
Allied Moulded
SB-1H Single Gang Adjustable Electrical Box
Hubbell-Raco
810C 4" Square Exposed Work Cover, Single 2.141
Allied Moulded
P-240OW Two Gang Electrical Box
American Fittings Corp
RW125100 1 1/4 X 1 Reducing Washer

Specifications

Type: Locknut
Material: Steel
Diameter: 2 in
Size: 2
Type: Locknut
Diameter: 2 in
Material: Steel
Size: 2

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)