This product has been discontinued.

3" x 3" Wire Duct, Narrow Slot, Gray, 6' Length
Item #: 50779
Cat #: TY3X3NPG6
UPC: 786210957166
to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 3" x 3" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wire Duct. H x W x L: 3" x 3" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210957166, TY3X3NPG6, Hi-Duct
Specifications
| Width: | 3 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 3 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |